3/10 hp 20000 RPM Die Grinder

Part #I302B  |  Item #7611042  |  Manufacturer Part #302B

$ 169.80 EACH

Horsepower:

33/100 hp
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Powerful motor delivers 0.33 HP (0.25 kW) at 20,000 RPM free speed
  • Durable ball-bearing construction improves balance, reduces vibration, and ensures a longer tool life
  • Built-in lubricating wick increases angle gear life
  • Lightweight, durable, ergonomic composite housing protects tool from cold air and offers greater operator comfort
  • Easy-to-use, integral safety-lock throttle lever prevents accidental start-up
  • Rear exhaust directs air away from the operator
  • Ideal for a variety of applications, including porting, weld breaking, deburring, polishing, and grinding
  • Tool comes with 1/4" and 6 mm collets and two wrenches

Specifications

CFM: 25

ETL Listed: No

Horsepower: 33/100 hp

Inlet Service Size: 1/4 in

Length: 6-93/100 in

Material: Composite

RPM: 20000

Tool Type: Die Grinder

UL Listed: No

Weight: 1.28