Ingersoll Rand

7-63/100 in. Super Duty Air Hammer Kit

Part #I121K6  |  Manufacturer Part #121-K6

Length:

7-63/100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Super duty tool that produces up to 3,000 blows per minute
  • 1-piece alloyed steel barrel and heat-treated piston for longer life
  • Built-in power regulator and trigger control
  • Kit includes 6-piece chisel set and blow-molded case

Specifications

Application: [Crimping, Cutting]

CFM: 15

Inlet Service Size: 1/4 in

Length: 7-63/100 in

Material: Alloy Steel

Number of Tools Included: 5

Portable: No

Tool Type: Air Hammer

UL Listed: No

Weight: 3.5