7 in. Air Angle Sander

Part #I313A  |  Item #6135679  |  Manufacturer Part #313A

$ 360.80 EACH

Diameter:

7 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 7" (178mm) pad with a 5,000 RPM free speed
  • Heavy-duty motor handles tough jobs
  • Lightweight at only 4.5 pounds (2.04 kg)
  • Ball bearing construction for long life

Specifications

CFM: 8

Diameter: 7 in

Horsepower: 1/2 hp

Inlet Service Size: 1/4 in

Length: 15-49/50 in

Power Source: Air

RPM: 5000

Tool Type: Sander

UL Listed: No

Weight: 4.5