Ingersoll Rand

8-3/5 in. Vibration Reduced Air Hammer Kit

Part #I122MAXK  |  Manufacturer Part #122MAXK

Length:

8-3/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Anti-vibration feature reduces tool vibration by over 30% when compared to standard air hammers in its class
  • 15% increase in impact force over standard air hammers
  • Up to 3 dBA less measured noise than standard air hammers
  • Ergonomic grip that provides comfort for extended use
  • Quick-change retainer allows for faster chisel changeovers, so you can get the job done
  • Kit includes 122MAX Air Hammer, Quick Change Retainer, 5-piece Chisel Set, and Case

Specifications

CFM: 11.6

Inlet Service Size: 1/4 in

Length: 8-3/5 in

Number of Tools Included: 5

Portable: No

Shank Size: 2/5 in

Tool Type: Air Hammer

UL Listed: No

Weight: 4