1/4 in. Stainless Steel NPT Needle Valve
908 Series 1/4 in. Stainless Steel NPT Needle Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- 908 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Valve Size:
- 1/4 in
- Valve Type:
- Needle Valve