1-1/2 in. Meter Swivel Nut Lock
1-1/2 in. Meter Swivel Nut Lock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contoured design completely encloses the meter nut
- Economical and tamper resistant
- High security lock designed to restrict access and removal of the water meter connection nut
- Plated for corrosion resistance
- Metal sealing ferrule offers a durable sealing provision
- Case hardened assembly resists cutting
- Heavy duty carbon steel construction
- Available for 1/2", 3/4", 1" and 1-1/2" sized meter connection nuts
- Locking device includes barrel lock (IE5000). Barrel lock key (IE5008) sold separately
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Carbon Steel
- Product Type:
- Meter Security
- Weight:
- 1 lb