1-1/2 in. Plug Lock

You last purchased this on
 
Inner-Tite Corporation

1-1/2 in. Plug Lock

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inner-Tite Corporation

1-1/2 in. Plug Lock

  • Fast #
  • Part #IGS5360
  • Item #7607854
  • Manufacturer Part #G-S5360
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavy duty carbon steel construction
  • Case hardened components resist cutting with hacksaws and other tools
  • Heavy duty steel locking assembly engineered to secure female pipe threads from unauthorized access
  • Specially plated for corrosion resistance
  • Locking device includes barrel lock, key sold separately (IE5008)
  • Available in multiple sizes to fit 1/2" to 1-1/2" pipe
  • Standard with MNPT threads
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Plug Lock
UL Listed:
No
Weight:
0.8 lb