1 in. Cap Lock

You last purchased this on
 
Inner-Tite Corporation

1 in. Cap Lock

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inner-Tite Corporation

1 in. Cap Lock

  • Fast #
  • Part #IGS5540
  • Item #7607850
  • Manufacturer Part #G-S5540
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavy duty carbon steel construction
  • Case hardened components resist cutting with hacksaws and other tools
  • Heavy duty steel locking assembly engineered to secure male pipe threads from unauthorized access
  • Specially plated for corrosion resistance
  • Locking device includes barrel lock, key sold separately (IE5008)
  • Available for 3/4" and 1" pipe
  • Standard with FNPT threads
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Cap Lock
UL Listed:
No
Weight:
1 lb