1 in. Plug Lock
1 in. Plug Lock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy duty carbon steel construction
- Case hardened components resist cutting with hacksaws and other tools
- Heavy duty steel locking assembly engineered to secure female pipe threads from unauthorized access
- Available with optional metal or steel sealing ferrule
- Specially plated for corrosion resistance
- Locking device includes barrel lock, key sold separately (IE5008)
- Available in multiple sizes to fit 1/2" to 1-1/2" pipe
- Standard with MNPT threads
- Available with your choice of Inner-Tite standard length barrel lock
Specifications
- Application:
- Water
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Plug Lock
- UL Listed:
- No
- Weight:
- 0.5 lb