1/2 in. Meter Connection Nut Seal 250/Pk

You last purchased this on
 
Inner-Tite Corporation

1/2 in. Meter Connection Nut Seal 250/Pk

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inner-Tite Corporation

1/2 in. Meter Connection Nut Seal 250/Pk

  • Fast #
  • Part #IW0115
  • Item #4929913
  • Manufacturer Part #W-0115
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Formulated plastic engineered to fracture with tampering
  • Completely encloses the meter connection nut
  • Quick and easy installation
  • UV stabilized polystyrene is weather and fade resistant
  • Requires Certification

Specifications

Color Finish Name:
Green
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Plastic, Stainless Steel
Material Type:
Polystyrene
Package Quantity:
Pack of 250
Product Type:
Connection Nut Seal
Weight:
2.5 lb