1/2 in. Meter Swivel Nut Lock

You last purchased this on
 
Inner-Tite Corporation

1/2 in. Meter Swivel Nut Lock

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inner-Tite Corporation

1/2 in. Meter Swivel Nut Lock

  • Fast #
  • Part #IGS5450
  • Item #7607844
  • Manufacturer Part #G-S5450
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Contoured design completely encloses the meter nut
  • Economical and tamper resistant
  • High security lock designed to restrict access and removal of the water meter connection nut
  • Plated for corrosion resistance
  • Metal sealing ferrule offers a durable sealing provision
  • Case hardened assembly resists cutting
  • Heavy duty carbon steel construction
  • Available for 1/2", 3/4", 1" and 1-1/2" sized meter connection nuts
  • Locking device includes barrel lock (IE5000). Barrel lock key (IE5008) sold separately
  • Requires Certification

Specifications

End Connections:
Meter Swivel Nut
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Carbon Steel
Product Type:
Locking Device
Weight:
0.5 lb