3/4 in. Cap Lock
3/4 in. Cap Lock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty carbon steel construction
- Case hardened components resist cutting with hacksaws and other tools
- Heavy duty steel locking assembly engineered to secure male pipe threads from unauthorized access
- Specially plated for corrosion resistance
- Locking device includes barrel lock, key sold separately (IE5008)
- Available for 3/4" and 1" pipe
- Standard with FNPT threads
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Cap Lock
- UL Listed:
- No
- Weight:
- 0.6 lb