3.75 - 4.38 in. Curb Box Lock

You last purchased this on
 
Inner-Tite Corporation

3.75 - 4.38 in. Curb Box Lock

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inner-Tite Corporation

3.75 - 4.38 in. Curb Box Lock

  • Fast #
  • Part #IGW6A401
  • Item #4934772
  • Manufacturer Part #GW-6A40-1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • If unauthorized removal is attempted claws will engage, locking the device into place and can only be removed with the key
  • Device rests on the curb valve until removal is attempted
  • Effectively prevents access to the curb stop preventing reconnection or tampering with service
  • Curb box lock for 3-3/4" to 4-3/8" ID box
  • Cadmium plated to resist corrosion
  • Requires Certification

Specifications

Material:
Carbon Steel
Range (in):
3.75 in - 4.38 in
Tool Type:
Curb Box Lock
Weight:
2 lb