4 ft. Curb Box Double Action Key
4 ft. Curb Box Double Action Key
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 4 ft
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Curb Box Key
- UL Listed:
- No
- Weight:
- 10 lb