Inner-Tite Corporation Grip-Tite 2 in. Steel Water Locking Device for Curb Box

IGW7202

Manufacturer Part #: GW-7B20-2

Range in

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aggressive locking claws firmly grip the sidewalls of the curb box
  • Available in sizes to fit most 2" to 4" curb box sizes
  • Exclusive design secures the device in the curb box
  • Ideal solution for securing shallow curb boxes
  • Installs quickly and easily using the Curb Box Lock Key (sold separately)
  • New design provides security against unauthorized access to gas and water curb box shut-off valves
  • Specially plated components provide long term corrosion resistance

SPECIFICATIONS

Adjustable
Yes
Brand Model Compatibility
Curb Box
Collection
Grip-Tite
Material
Steel
NSF Certified
No
Product Type
Water Locking Device
Range in
2-1/8 in - 2-3/4 in ID
Weight
3
Width
2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday