Inner-Tite Corporation Swivel Carbon Steel Water Locking Device

IGS5

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available for 1/2", 3/4", 1" and 1-1/2" sized meter connection nuts
  • Case hardened assembly resists cutting
  • Contoured design completely encloses the meter nut
  • Economical and tamper resistant
  • Heavy duty carbon steel construction
  • High security lock designed to restrict access and removal of the water meter connection nut
  • Locking device includes barrel lock (IE5008), key sold separately
  • Metal sealing ferrule offers a durable sealing provision
  • Plated for corrosion resistance

SPECIFICATIONS

End Connection 1
Swivel
End Connections
Swivel
Fits Pipe Size
1/2 in
Material
Carbon Steel
NSF Certified
No
Product Type
Water Locking Device
Weight
0.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday