Lag Bolt Set for Parking Block
Lag Bolt Set for Parking Block
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reflective tape is molded in for increased visibility
- Constructed of recycled rubber
- Conforms to asphalt or concrete surface
- Size: 72" x 6" x 4.5" high
- Use spikes when securing to asphalt parking lots
- Use lag bolts when securing to concrete parking lots
- Hardware sold separately
- 4 holes per block
- Weight: 36 lbs
Specifications
- Application:
- Parking Block
- Length:
- 8 in
- Material:
- Steel
- Product Type:
- Lag Bolt Set
- Screw Head:
- Hex Head