Innovative Hearth Products

40-1/7 in. Vent Free Flat Fireplace with Refractory Brick

Part #IVRT3042WS  |  Manufacturer Part #VRT3042WS

Height:

40-1/7 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Depth: 22-3/8 in

Height: 40-1/7 in

Material: Wood

Width: 50-4/9 in