Innovative Hearth Products

Vantage Hearth 24 in. Golden Oak Natural Gas Ceramic Fiber Log Set

Part #FLVD24GO  |  Manufacturer Part #F0065

Width:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual burner
  • Four options of remote control accessories
  • Optional fireplace hoods available

Specifications

Collection: Vantage Hearth

Color Finish: Golden Oak

Depth: 13-1/2 in

Height: 17 in

Vent Type: Vent Free

Width: 24 in