17 in. Replacement Sticky Glue Board
17 in. Replacement Sticky Glue Board
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Acceptable for both indoor and outdoor applications
- Applications: Dining Rooms, Cafeterias, Lunchrooms, Kitchens, Food Prep Areas, Fast Food Operations, Supermarket Deli's, Bakeries, Meat, Product, and Seafood Departments, Hospitality Service Areas, Waiter, Wash Stations, Testing Laboratories, Veterinaries, Small Animal Surgery, Anywhere noiseless, scatter-free insect containment is desirable
- For use with Wall-Mounted Guardian® Glue board Fly Trap
- Color: Black
- Size: 4.5" x 17"
Specifications
- Application:
- Foodservice, Healthcare, Hospitality
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 17 in
- Product Type:
- Glue Board
- UL Listed:
- No
- Width:
- 4-1/2 in