Insert Reducing PVC Tee

S1401

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2609
Application
Polyethylene Pipe
Clean Bagged
No
Color Finish
Grey
End Connection 1
Insert
End Connection 2
Insert
End Connection 3
Insert
End Connections
Insert
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 3/4 in
Fitting Type
Reducing
Length
4-11/16 in
Material
Plastic
Material Type
PVC
NSF Certified
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday