2 x 2 x 1 in. Insert x FIPT Reducing PVC Tee

S14021

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-2104, ASTM D-2239, ASTM D-2609
Clean Bagged
No
End Connection 2
Insert
End Connection 3
FIPT
End Connections
Insert x FIPT
FM Approved
No
Fitting Size 2
2 in
Fitting Size 3
1 in
Fitting Type
Reducing
NSF Certified
Yes
NSF Specifications
NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday