Insert x FIPT Straight PVC 90 Degree Elbow

S1407

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2104, ASTM D-2239, ASTM D-2609
Clean Bagged
No
Color Finish
Grey
End Connection 1
Insert
End Connection 2
FIPT
End Connections
Insert x FIPT
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday