1/2 in. Insert x FIPT Straight PVC Tee

S14020

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2104, ASTM D-2239, ASTM D-2609
Application
Plastic Pipe
Clean Bagged
No
End Connection 2
Insert
End Connection 3
FIPT
End Connections
Insert x FIPT
FM Approved
No
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Type
Straight
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday