1 in. Insert x IPS Spigot Straight Schedule 40 PVC Adapter

S460

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2104, ASTM D-2239, ASTM D-2609
Clean Bagged
No
End Connection 2
IPS
End Connections
Insert x IPS Spigot
FM Approved
No
Fitting Size 2
1 in
Fitting Type
Straight
IAPMO Listed
No
NSF Certified
No
Type
S460010

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday