6 x 12 in. SDR 35 PVC Insert
6 x 12 in. SDR 35 PVC Insert
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-3212, ASTM F-477
- Fits Pipe Size:
- 6 in x 12 in
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- SDR 35