1/2 hp Continuous Feed Light Commercial Garbage Disposal
1/2 hp Continuous Feed Light Commercial Garbage Disposal
Frequently Purchased Together
Product Details
- Foodservice design with the ease and flexibility of a household unit
- The disposer mounting included with unit fits standard 3-1/2 - 4" (88.9 mm - 101.6 mm) sink opening
- Designed for light duty foodservice operation in: Convenience/grocery store deli's, fast food restaurants, church/office kitchens and bed and breakfast inns
- Features standard wall switch operation, automatic reversing motor for longer life and trouble-free operation, stainless steel grind chamber and cast nickel chrome cutting element
Specifications
- AMP:
- 5.8
- Application:
- Commercial, Foodservice, Light Duty
- Capacity:
- 26 oz
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 14-1/4 in
- Horsepower:
- 1/2 hp
- Material:
- Cast Nickel, Stainless Steel
- Power Source:
- Electric
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 33 lb
- Width:
- 8 in