0 items

InSinkErator® Evolution 3/4 hp Essential Food Waste

IPROESSENTIAL

Horsepower:

3/4 hp
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 40 oz stainless steel grind chamber and components
  • Auto-Reverse Grind System®
  • Cordless/Corded: Cordless
  • Made in the USA
  • MultiGrind® with two grind stages to quickly grind food waste
  • SoundSeal® technology

SPECIFICATIONS

AMP
8.1
Capacity
40 oz
Collection
Evolution
Color Finish
Black
Color Finish Category
Blacks
Height
12-5/8 in
Horsepower
3/4 hp
Power Source
Electric
RPM
1725
UL Listed
Yes
Volts
120V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday