0 items

InSinkErator® Flange

IFLG

Color Finish

Starting at $16.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use on all InSinkErator® manufactured disposers
  • Use of abrasive cleaning solutions may harm this product's finish

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
4-1/2 in
Height
1-3/4 in
Length
2 in
Material
Steel
Width
5-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday