0 items

InSinkErator® Indulge™ Single Lever Handle Deckmount Hot and Cold Water Dispenser High Arc Spout 1/4 in. Connection

IFHC3300

Color Finish

Starting at $574.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits 1 3/8 – 1 1/2” standard sink hole
  • OptiPush™ hot side activation with automatic shut-off
  • Provides filtered near-boiling water and cool drinking water
  • Saves time and adds elegance to the kitchen
  • StayOn™ cool side activation
  • Tank and filtration system sold separately

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Indulge™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Handle Type
Lever
Material
Brass
NSF Certified
Yes
Number of Handles
Single Handle
Spout Height
5-1/2 in
Spout Reach
5-1/4 in
Spout Type
High Arc
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday