3/4 hp Continuous Feed Garbage Disposal with Power Cord
This product has been replaced by
Manufacturer Part #79848K-ISE
Contractor 333™ 3/4 hp Continuous Feed Garbage Disposal with Power Cord
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 59-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick Lock® sink mount
- Made in the USA
- Features a 26 oz stainless steel grind chamber and components
- Easy to install
Documents
Specifications
- AMP:
- 9.52
- Capacity:
- 26 oz
- Collection:
- Contractor 333™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Enamel
- Diameter:
- 6-3/4 in
- Drain Diameter:
- 3-1/2 in
- Height:
- 12-5/8 in
- Horsepower:
- 3/4 hp
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- Volts:
- 120V
- Weight:
- 15.5 lb
- Width:
- 6-3/4 in