3 ft. Plastic Power Cord Assembly in Black
3 ft. Plastic Power Cord Assembly in Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easy to install
- Once installed, disposer plugs directly into a standard wall outlet
- Strain relief clamp, wire connectors and installation instructions
- Includes a 3 ft. UL listed cord, strain relief clamp and wire connectors
Specifications
- Application:
- Garbage Disposal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed -:
- No
- Length:
- 3 ft
- Material:
- Plastic
- Product Type:
- Power Cord Assembly
- UL Listed:
- Yes