3 hp Continuous Feed 3 Phase Commercial Garbage Disposal
3 hp Continuous Feed 3 Phase Commercial Garbage Disposal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corrosion resistant stainless steel grind chamber
- Heavy-duty disposer designed for continuous operation in restaurants, hotels, hospitals, schools, universities and cafeterias
- Voted best in class 9 years in a row
Specifications
- AMP:
- 3.7, 6, 7.4
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Chrome Plated/Stainless Steel
- Diameter:
- 6-5/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 31-1/8 in
- Horsepower:
- 3 hp
- Material:
- Cast Nickel, Stainless Steel
- Power Source:
- Electric
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 208/230/460V
- Weight:
- 110 lb
- Width:
- 17-1/2 in