1/2 hp Continuous Feed Garbage Disposal
Badger 5 1/2 hp Continuous Feed Garbage Disposal
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 102-
Pick Up: 6 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Space-saving compact design
- Made in USA
- Rugged galvanized steel construction
Specifications
- AMP:
- 6.3
- Capacity:
- 26 oz
- Collection:
- Badger 5
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 7-1/4 in
- Diameter:
- 6-31/100 in
- Drain Diameter:
- 3-1/2 in
- Height:
- 11-1/2 in
- Horsepower:
- 1/2 hp
- Material:
- Galvanized Steel, Stainless Steel
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 14 lb