1/2 hp Continuous Feed Garbage Disposal with Power Cord

You last purchased this on
 
InSinkErator®

Badger 5 1/2 hp Continuous Feed Garbage Disposal with Power Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Badger 5 1/2 hp Continuous Feed Garbage Disposal with Power Cord

  • Fast #
  • Part #IBADGER5WC
  • Item #2016678
  • Manufacturer Part #79883A-ISE
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Space-saving compact design
  • Made in USA
  • Rugged galvanized steel construction
  • Requires Certification

Specifications

AMP:
6.3
Capacity:
26 oz
Collection:
Badger 5
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
7-1/4 in
Diameter:
6-31/100 in
Drain Diameter:
3-1/2 in
Height:
11-1/2 in
Horsepower:
1/2 hp
Material:
Galvanized Steel, Stainless Steel
Power Source:
Electric
Product Type:
Continuous Feed
RPM:
1725
UL Listed:
Yes
Volts:
120V
Weight:
13.6 lb