Chrome Cold Water Dispenser
Chrome Cold Water Dispenser
Frequently Purchased Together
Product Details
- Stay-On™ hands free cool water lever
- Spout swivels for greater convenience and stylish integrated lever provides for a dramatic look
- Stylish transitional design complements most kitchen faucets.
- Cold only - dispenses cold drinking water for use with an in SinkErator® chilled water tank (CWT-00)
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 42, ANSI 43, ANSI 58, ANSI 61
- ASSE Standards:
- ASSE 1023
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 8-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 372, NSF 42, NSF 43, NSF 58, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Reverse Osmosis Compatible:
- No
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UL Listed:
- No