Deco Air Activated Switch Button in Satin Nickel

Part #ISTDDSN  |  Item #9291643  |  Manufacturer Part #78667-ISE

$ 99.04 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Remote on/off air switch button for activating continuous feed waste disposers
  • Transmitter assembly with button and bezel
  • Counter top washer and fastening nut are included
  • Button and bezel made of brass
  • Does not come with control box; button only

Documents

Specifications

Application: [Countertop, Kitchen Island, Kitchen Sink]

Collection: Deco

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 1-1/2 in

Height: 3-1/4 in

Material: Solid Brass

Style: Contemporary

UL Listed: No

Weight: 0.35

Width: 1-3/4 in