InSinkErator® Dishwaser Connector Kit 5 1/4 in

IDWC00

Manufacturer Part #: 08301D

Length

5-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • InSinkErator® genuine part
  • Kit includes dishwasher inlet connector, clamping springs, screw clamp, and spring clamp
  • Kit is used to connect a dishwasher drain to the disposer
  • For use with all InSinkErator® disposers

SPECIFICATIONS

Application
Dishwashers
Depth
2 in
Height
8 in
Type
IDWC00
Weight
0.1875
Width
8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday