InSinkErator® Evolution 1 hp Garbage Disposal with Cord

IEXCELWCORD

Manufacturer Part #: 78034A

Horsepower

1 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 40 oz stainless steel grind chamber and components
  • SoundSeal Plus® technology
  • MultiGrind Plus® with three grind stages to quickly grind food waste
  • Auto-Reverse Grind System®
  • Jam-Sensor® circuit that automatically increases torque
  • Made in the USA
  • Cordless/Corded: Corded

SPECIFICATIONS

AMP
10.2
Capacity
40 oz
Collection
Evolution
Depth
9 in
Height
13-1/2 in
Horsepower
1 hp
Type
IEXCELWCORD
UL Listed
Yes
Volts
120V
Width
9 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday