3/4 hp Batch Feed Garbage Disposal with Power Cord SoundSeal Technology

You last purchased this on
 
InSinkErator®

Evolution 3/4 hp Batch Feed Garbage Disposal with Power Cord SoundSeal Technology

  • Fast #
  • Part #ICOVERCNTRLPLUSWC
  • Item #4698733
  • Manufacturer Part #79341A-ISE
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Evolution 3/4 hp Batch Feed Garbage Disposal with Power Cord SoundSeal Technology

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The 40 oz stainless steel grind chamber and components protect against corrosion and adds strength
  • SoundSeal® technology for quieter operation versus standard disposers
  • Offers a 3/4 hp Dura-Drive® induction motor
  • Power cord included
  • Robust chrome plated die cast zinc stopper that holds back water when needed, and will only turn on disposer when manually activated
  • Quick Lock® sink mount allows for easy installation and disposer replacement
  • Magnetic cover start activation means no wall switch is required
  • Offers MultiGrind® technology, with 2 grind stages to quickly grind difficult food waste
  • Requires Certification

Specifications

AMP:
7.8
Capacity:
40 oz
Collection:
Evolution
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
10 in
Diameter:
10 in
Drain Diameter:
1-1/2 in
Height:
16-1/4 in
Horsepower:
3/4 hp
Maximum Capacity:
40 cu ft
Product Type:
Batch Feed
RPM:
1725
UL Listed:
Yes
Volts:
120V
Weight:
24.6 lb