3/4 hp Continuous Feed Garbage Disposal
Evolution 3/4 hp Continuous Feed Garbage Disposal
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 45-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The 34.6 oz grind chamber and stainless steel components protect against corrosion and adds strength
- SoundSeal® technology for quieter operation versus standard disposers
- Offers a 3/4 hp Dura-Drive® induction motor
- Cordless
- Offers MultiGrind® technology, with 2 grind stages to quickly grind difficult food waste
Documents
Specifications
- AMP:
- 8.1
- Capacity:
- 34.6 oz
- Collection:
- Evolution
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey/Black
- Diameter:
- 8 in
- Drain Diameter:
- 3-1/2 in
- Height:
- 12-1/8 in
- Horsepower:
- 3/4 hp
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 19.5 lb