3/4 hp Continuous Feed Garbage Disposal with Power Cord

You last purchased this on
 
InSinkErator®

Evolution 3/4 hp Continuous Feed Garbage Disposal with Power Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Evolution 3/4 hp Continuous Feed Garbage Disposal with Power Cord

  • Fast #
  • Part #ICOMPACTWCORD
  • Item #2927018
  • Manufacturer Part #79329A-ISE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Evolution Compact's 34.6 oz. grind chamber and stainless steel components protect against corrosion and adds strength
  • SoundSeal® technology, 30% quieter than standard disposers
  • Offers a 3/4 hp Dura-Drive® induction motor
  • Corded
  • Offers MultiGrind® technology, with two grind stages to quickly grind difficult food waste you wouldn't put in a standard disposer
  • Requires Certification

Documents


Specifications

AMP:
8.1
Capacity:
34.6 oz
Collection:
Evolution
Color Finish Category:
Greys
Color Finish Name:
Grey/Black
Cord Length:
3 ft
Diameter:
8 in
Drain Diameter:
3-1/2 in
Height:
12-1/8 in
Horsepower:
3/4 hp
Power Source:
Electric
Product Type:
Continuous Feed
RPM:
1725
UL Listed:
Yes
Volts:
120V
Weight:
18.7 lb