1/4 in. 0.75 gpm 500 gal Hot Water Filtration System Cartridge
Model F-2000S 1/4 in. 0.75 gpm 500 gal Hot Water Filtration System Cartridge
Frequently Purchased Together
Product Details
- Twist-and-lock design for quick-and-easy filter changes
- Automatically shuts water off when filter cartridge is replaced
- Reduces particulates, chlorine taste & odor plus cysts, lead, mercury, asbestos, benzene, atrazine, 2,4-D, lindane, carbofuran and p-dichlorobenzene
- Sanitary quick change filter cartridge
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 500 gal
- Collection:
- Model F-2000S
- Contaminant Removal:
- Asbestos, Atrazine, Cysts, Lead, Lindane, Mercury, Odor
- Diameter:
- 2-1/4 in
- Filter Life (Months):
- 6 mo
- Filtering Material:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 0.75 gpm
- Height:
- 12-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 120 psi
- Temperature Range:
- 33 to 100 Deg F
- Weight:
- 2 lb