in Polished Nickel Water Dispenser

You last purchased this on
 
InSinkErator®

Hottap™ in Polished Nickel Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Hottap™ in Polished Nickel Water Dispenser

  • Fast #
  • Part #IFH3300PN
  • Item #7619506
  • Manufacturer Part #44240E-ISE
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in both hot and cold (HC Models) and hot only (H Models)
  • Durable all-brass construction
  • Modern Styling - Available in various designer finishes
  • We Come To You® 5-Year In-Home Limited Warranty
  • Unique single handle, dual activation, for both instant hot and cool water dispensing
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Hottap™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
Flexible
Faucet Connection Size:
1/4 in
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.7 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
9-1/4 in
IAPMO Listed -:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
5-1/2 in
Spout Reach:
6-1/10 in
Spout Swivel:
360°
Spout Type:
Swivel
Temperature Range:
160 to 210 Deg F
UL Listed:
No
Weight:
5 lb
Width:
3-63/100 in