0.7 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in French Gold

You last purchased this on
 
InSinkErator®

Indulge™ Contemporary 0.7 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in French Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Indulge™ Contemporary 0.7 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in French Gold

  • Fast #
  • Part #IFGN1100FG
  • Item #2846575
  • Manufacturer Part #44251H
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: French Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • NSF® listed
  • Automatic shut off
  • Five year We Come To You® In-Home Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
Brand Model Compatibility:
F-1000S Filtration System
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Indulge™ Contemporary
Color Finish Category:
Gold Tones
Color Finish Name:
French Gold
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
Flexible
Faucet Connection Size:
1/4 in
Faucet Height:
8-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Self-Closing
Flow Rate:
0.7 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed -:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Reverse Osmosis Compatible:
No
Spout Height:
5-1/2 in
Spout Reach:
5-1/4 in
Spout Type:
High Arc
Temperature Range:
160 to 210 Deg F
UL Listed:
No
Weight:
3.25 lb
Width:
2 in