in Biscuit Water Dispenser
Indulge™ Contemporary in Biscuit Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This dispenser includes a 5-year we come to you® IN-HOME warranty if you ever have a problem with your instant hot water dispenser system during the warranty period, an authorized service agent will come to your home and fix it, at no charge to you
- Indulge™ Contemporary features a graceful high-arching spout that swivels to make filling pitchers and pots easier The hot lever automatically shuts off, providing efficiency when performing tasks, while the Stay-On™ cool lever remains on fo
- Indulge™ Contemporary is NSF® listed this dispenser must be paired with InSinkErator SST-FLTR hot water tank (Sold separately), which delivers near-boiling 200°F water the 201 filtration system also comes standard with the SST-FLTR hot water ta
- Indulge™ Contemporary exhibits a sleek, elegant, and engaging design This durable all brass dispenser is the instant hot water dispenser all others envy
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Indulge™ Contemporary
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 8-3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- High Arc
- Weight:
- 3.25 lb
- Width:
- 2 in