Oil Rubbed Bronze Hot Water Dispenser

You last purchased this on
 
InSinkErator®

Indulge™ Oil Rubbed Bronze Hot Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Indulge™ Oil Rubbed Bronze Hot Water Dispenser

  • Fast #
  • Part #IFHC2200ORB
  • Item #3449191
  • Manufacturer Part #44391AA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spout swivels to make filling pitchers and pots easier
  • Ornate, distinctive and refined, the technology of the indulge antique looks forward, while its style harkens back
  • Automatic shut off hot lever and Stay-On™ cool lever
  • The hot lever automatically shuts off while the Stay-On™ cool lever remains on for easy use
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
Brand Model Compatibility:
F-1000S Filtration System
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Self Closing
Collection:
Indulge™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
5-1/4 in
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
Flexible
Faucet Connection Size:
1/4 in
Faucet Height:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.7 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
8 in
IAPMO Listed -:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Reverse Osmosis Compatible:
No
Spout Height:
5-1/2 in
Spout Reach:
5-1/4 in
Spout Type:
Swivel
Temperature Range:
160 to 210 Deg F
UL Listed:
No
Weight:
4 lb
Width:
5-1/4 in