in Mocha Bronze Water Dispenser

You last purchased this on
 
InSinkErator®

Indulge™ in Mocha Bronze Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Indulge™ in Mocha Bronze Water Dispenser

  • Fast #
  • Part #IFGN2215MB
  • Item #3449178
  • Manufacturer Part #44392E
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mocha Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Graceful classic design spout swivels for greater convenience and stylish integrated lever provides a dramatic look
  • Hot lever automatically shuts off
  • Dispenses near-boiling 200° F hot water only
  • Durable all brass faucet construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Indulge™
Color Finish Category:
Bronze Tones
Color Finish Name:
Mocha Bronze
Depth:
5-1/4 in
Faucet Connection:
Flexible
Faucet Connection Size:
1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5-1/2 in
Spout Reach:
5-1/4 in
Spout Type:
Swivel
Trim Only:
No
Weight:
5 lb
Width:
5-1/4 in