InSinkErator®
Indulge™ Tuscan 0.7 gpm 1 Hole Deck Mount Hot Water Dispenser with Double Lever Handle in Polished Chrome
Part #IFHC2215C | Item #3449172 | Manufacturer Part #44393
Product Details
- Hot and cool - dispenses near-boiling 200°F and cool drinking water
- Available in several designer finishes
- Spout swivels to make filling pitchers and pots easier
- The hot lever automatically shuts off while the Stay-On™ cool lever remains on for easy use
- Durable all brass construction
- For use with the InSinkErator Stainless Steel Tank and Filtration System (sold separately)
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 372
Application: Residential
Brand Model Compatibility: F-1000S Filtration System
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Collection: Indulge™ Tuscan
Color Finish: Polished Chrome
Color Finish Category: Chromes
Dispenser Only: Yes
Dispenser Type: Hot Only
Faucet Connection: Flexible
Faucet Connection Size: 1/4 in
Faucet Height: 8-1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Self Closing
Flow Rate: 0.7 gpm
GSA Approved: No
Handle Type: Lever
Height: 8-1/2 in
IAPMO Listed: Yes
ISO Specifications: ISO 9001
Lead Law Compliant: Yes
Maximum Deck Thickness: 3 in
Maximum Pressure: 125 psi
NSF Certified: Yes
NSF Specifications: NSF 372
Number of Handles: Two Handle
Number of Holes: 1 Hole
Origin: Domestic
Reverse Osmosis Compatible: No
Spout Height: 5-1/2 in
Spout Reach: 5-1/4 in
Spout Type: High Arc
Temperature Range: 160 to 210 Deg F
Trim Only: No
UL Listed: No
Weight: 4
Width: 5-1/4 in