Satin Nickel Hot Water Dispenser

You last purchased this on
 
InSinkErator®

Indulge™ Satin Nickel Hot Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Indulge™ Satin Nickel Hot Water Dispenser

  • Fast #
  • Part #IFHC2215SN
  • Item #3449180
  • Manufacturer Part #44393B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in several designer finishes
  • Spout swivels to make filling pitchers and pots easier
  • Hot and cool - dispenses near-boiling 200°F and cool drinking water
  • For use with the InSinkErator Stainless Steel Tank and Filtration System (sold separately)
  • Durable all brass construction
  • The hot lever automatically shuts off while the Stay-On™ cool lever remains on for easy use
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
Brand Model Compatibility:
F-1000S Filtration System
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Self Closing
Collection:
Indulge™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
Flexible
Faucet Connection Size:
1/4 in
Faucet Height:
8-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.7 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed -:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Reverse Osmosis Compatible:
No
Spout Height:
5-1/2 in
Spout Reach:
5-1/4 in
Spout Type:
High Arc
Temperature Range:
160 to 210 Deg F
Type:
IFHC2215SN
UL Listed:
No
Weight:
4 lb
Width:
5-1/4 in